!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW-IN CFL, 11W, NON-DIMM, 2700K

SCREW-IN CFL, 11W, NON-DIMM, 2700K

LUMAPRO

SCREW-IN CFL, 11W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SCREW-IN CFL, 11W, NON-DIMM, 2700K

SCREW-IN CFL, 11W, NON-DIMM, 2700K

LUMAPRO

Clearance Price :
$3.71 / EACH

Your Price : $14.82 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2CUV4
  • Mfr. Model # 2CUV4
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Compact fluorescent reflectors.

Technical Specs

  • ItemScrew-In CFL
  • Bulb Designation11CFLR20/F/27
  • Colour Rendering Index82
  • Incandescent Wattage Equivalency40 W
  • Light TechnologyFluorescent
  • Voltage120V AC
  • Three-WayNo
  • DimmableNo
  • Bulb Power SourceDirect Wired
  • Bulb Manufacturers Warranty Length2 yr
  • Bulb Start TypeInstant
  • Overall Length4 1/2 in
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape R20
  • Colour Temperature 2,700K
  • Lumens 350 lm
  • Shatter-Resistant No
  • Watts 11 W
  • Rough Service No
  • For Enclosed Fixtures Yes
  • Light Colour White
  • Bulb Minimum Starting Temperature 5 Degrees F
  • Indoor/Outdoor Usage Indoor
  • Rated Life 10,000 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list