!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRATCH BRUSH, CURVED HANDLE, CARBON STEEL, WOOD, 6½ IN BRUSH L, 6½ IN HANDLE L

SCRATCH BRUSH, CURVED HANDLE, CARBON STEEL, WOOD, 6½ IN BRUSH L, 6½ IN HANDLE L

ABILITY ONE

SCRATCH BRUSH, CURVED HANDLE, CARBON STEEL, WOOD, 6½ IN BRUSH L, 6½ IN HANDLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRATCH BRUSH, CURVED HANDLE, CARBON STEEL, WOOD, 6½ IN BRUSH L, 6½ IN HANDLE L

SCRATCH BRUSH, CURVED HANDLE, CARBON STEEL, WOOD, 6½ IN BRUSH L, 6½ IN HANDLE L

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RRA4
  • Mfr. Model # 7920-00-267-1215
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This cleaning brush is made of wood, is not colour coded, along with carbon steel bristles. This cleaning brush has stiff bristles, plus it has a 6 1/2-inch brush length.

Technical Specs

  • ItemCleaning Brush
  • Handle StyleCurved
  • Handle MaterialWood
  • Handle Length6 1/2 in
  • Bristle ColourGrey
  • Bristle Length1 in
  • Head Length13 in
  • Grip MaterialWood
  • Colour Coding SystemNot Colour Coded
  • Bristle Firmness Stiff
  • Bristle Material Carbon Steel
  • Brush Length 6 1/2 in
  • Head Width 5 1/2 in
  • Overall Length 13 in
  • Brush Type Wire Scratch Brush
  • Sweep Face 1 1/4 in
  • FDA Compliant Not FDA Compliant
  • Number of Rows/Columns 4 (Rows)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list