Product ITEM is unavailable. See products from the same category below.
Wire Scratch Brushes
Scratch brushes with durable wire bristles vigorously scrub and remove paint, rust, scale, and other stubborn residue from metal parts, heavy equipment, and grills in light to heavy manufacturing, food processing, and foodservice applications. Nonsparking wire scratch brushes are safe to use in areas with flammable vapours or combustible products.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of stainless steel bristles.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of stainless steel bristles.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of brass bristles.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of brass bristles.
This small cleaning brush has an overall length of 7 3/4 inches, a brush length of 1 1/2 inches, and a 1/2-inch trim length. The brush has a short, curved block handle and is made from wood. There are 3 x 7 rows of brass wire bristles with a 0.006-inch fill diameter.
This small cleaning brush has an overall length of 7 3/4 inches, a brush length of 1 1/2 inches, and a 1/2-inch trim length. The brush has a short, curved block handle and is made from wood. There are 3 x 7 rows of brass wire bristles with a 0.006-inch fill diameter.
This scratch brush has an overall length of 13 11/16 inches, a brush length of six inches, and a 1 1/8-inch trim length. It has a curved wooden handle with a smooth finish. The brush has 4 x 19 rows of steel wire bristles with a 0.014-inch fill diameter.
This scratch brush has an overall length of 13 11/16 inches, a brush length of six inches, and a 1 1/8-inch trim length. It has a curved wooden handle with a smooth finish. The brush has 4 x 19 rows of steel wire bristles with a 0.014-inch fill diameter.
This scratch brush has an overall length of 7 1/4 inches and a 7/16-inch trim length. It has a molded plastic handle with a hang hole. The brush has 3 x 7 rows of brass wire bristles with a 0.006-inch fill diameter.
This scratch brush has an overall length of 7 1/4 inches and a 7/16-inch trim length. It has a molded plastic handle with a hang hole. The brush has 3 x 7 rows of brass wire bristles with a 0.006-inch fill diameter.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of polypropylene bristles.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of polypropylene bristles.
This cleaning brush is made of plastic, is not colour coded, along with having brass bristles. This cleaning brush has stiff bristles, plus it has a 3 5/8-inch brush length.
This cleaning brush is made of plastic, is not colour coded, along with having brass bristles. This cleaning brush has stiff bristles, plus it has a 3 5/8-inch brush length.
Steel wire, curved handle scratch brush is a durable kiln-dried handle with a smooth finish for extra comfort. Cleans threads, files, metal parts and castings. Removes paint, rust, scale and solder.
Steel wire, curved handle scratch brush is a durable kiln-dried handle with a smooth finish for extra comfort. Cleans threads, files, metal parts and castings. Removes paint, rust, scale and solder.
This small cleaning brush has an overall length of 7 3/4 inches, a brush length of 1 1/2 inches, and a 1/2-inch trim length. The brush has a short, curved block handle and is made from wood. There are 3 x 7 rows of stainless steel bristles with a 0.006-inch fill diameter.
This small cleaning brush has an overall length of 7 3/4 inches, a brush length of 1 1/2 inches, and a 1/2-inch trim length. The brush has a short, curved block handle and is made from wood. There are 3 x 7 rows of stainless steel bristles with a 0.006-inch fill diameter.
This cleaning brush is made of plastic, is not colour coded, along with stainless steel bristles. It is designed for use on/with aluminum, stainless steel. This cleaning brush has a 1 1/2-inch brush length.
This cleaning brush is made of plastic, is not colour coded, along with stainless steel bristles. It is designed for use on/with aluminum, stainless steel. This cleaning brush has a 1 1/2-inch brush length.
This scratch brush has an overall length of 13 11/16 inches, a brush length of six inches, and a 1 1/8-inch trim length. It has a curved wooden handle with a smooth finish. The brush has 4 x 19 rows of stainless steel wire bristles with a 0.012-inch fill diameter.
This scratch brush has an overall length of 13 11/16 inches, a brush length of six inches, and a 1 1/8-inch trim length. It has a curved wooden handle with a smooth finish. The brush has 4 x 19 rows of stainless steel wire bristles with a 0.012-inch fill diameter.
This scratch brush has an overall length of 7 1/4 inches and a 7/16-inch trim length. It has a molded plastic handle with a hang hole. The brush has 3 x 7 rows of stainless steel wire bristles with a 0.006-inch fill diameter.
This scratch brush has an overall length of 7 1/4 inches and a 7/16-inch trim length. It has a molded plastic handle with a hang hole. The brush has 3 x 7 rows of stainless steel wire bristles with a 0.006-inch fill diameter.
This small cleaning brush has an overall length of 7 3/4 inches, a brush length of 1 1/2 inches, and a 1/2-inch trim length. The brush has a short, curved block handle and is made from wood. There are 3 x 7 rows of nylon bristles with a 0.006-inch fill diameter.
This small cleaning brush has an overall length of 7 3/4 inches, a brush length of 1 1/2 inches, and a 1/2-inch trim length. The brush has a short, curved block handle and is made from wood. There are 3 x 7 rows of nylon bristles with a 0.006-inch fill diameter.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of steel bristles.
This small scratch brush has an overall length of 7 3/4 inches, a brush length of 1 7/16 inches, and a 7/16-inch trim length. The brush has a kiln-dried wooden, angled handle with a smooth finish. There are 3 x 7 rows of steel bristles.
Small crimped aluminium wire cleaning scratch brush is a durable kiln-dried handles with smooth finish for extra comfort. Block width 1/2 inch, wire rows 2 x 9, trim length 5/8 inch and length 8-5/8 inches.
Small crimped aluminium wire cleaning scratch brush is a durable kiln-dried handles with smooth finish for extra comfort. Block width 1/2 inch, wire rows 2 x 9, trim length 5/8 inch and length 8-5/8 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.