SCOOP HAND PLASTIC 15X6-1/2IN YLW
SCOOP HAND PLASTIC 15X6-1/2IN YLW
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hand scoop, 82 oz. Size 15 in. x 6.5 in. x 3.5 in. Colour: Yellow.
Technical Specs
- ItemLarge Scoop
- Capacity82 Oz.
- Overall Width6 1/2 in
- Handle Length5"
- Design1 - Piece
- FeaturesColour-Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
- Metal DetectableNo
- Type Hand Scoop
- Overall Length 15 in
- Overall Height 3 3/4 in
- Colour Yellow
- Material Polypropylene
- Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
- Meets/Exceeds FDA Compliant
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.72
/ EACH