SCOOP HAND PLASTIC 15X6-1/2IN RED
SCOOP HAND PLASTIC 15X6-1/2IN RED
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hand scoop, 82 oz. Size 15 in. x 6.5 in. x 3.5 in. Colour: Red.
Technical Specs
- ItemHand Scoop
- ColourRed
- Handle Length5 in
- MaterialPolypropylene
- NSF CertifiedNo
- Overall Length15 1/8 in
- Design1 Piece
- AutoclavableYes
- Halal/KosherHalal, Kosher
- Maximum Temperature183 Degrees F
- Minimum Temperature-22 Degrees F
- Capacity 81 fl oz
- FDA Compliant Yes
- Handle Reinforcement Non-Reinforced
- Metal Detectable No
- Overall Height 3 1/4 in
- Overall Width 5 7/8 in
- Product Type Hand Scoop
- Features Seamless, Color Coded
- Maximum Autoclave Temperature 250 Degrees F
- Meets/Exceeds FDA Compliant
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.16
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ each