DIGITAL SPHERICAL FACE MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE, INCH
DIGITAL SPHERICAL FACE MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE, INCH
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This digital spherical face micrometers features enamel finish. It has a ratchet thimble. This digital spherical face micrometer includes key spanner and a fitted case.
Technical Specs
Item Digital Spherical Face Micrometre
Resolution 0.0001 in
IP Rating IP65
Long Form Calibration Certificate No
Dimension Type Inch
Thimble Type Ratchet
Case Included Yes
Features Enamel Finish
Includes Key Spanner, Fitted Case
Maximum Measurement - Inch 1 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 18 mm
Coolant Resistant Yes
Range 0 in to 1 in
Accuracy +/-0.00015 in
SPC Output Yes
Anvil Shape Spherical
Operation Type Mechanical
Anvil Material Carbide
Case Type Plastic Case
Included Certification Certificate of Inspection
Lock Nut Type Lever
Minimum Measurement - Inch 0 in
Spindle Spherical
Spindle Material Carbide
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$310.70
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$686.81
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH