DIGITAL SPHERICAL FACE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, CARBIDE
DIGITAL SPHERICAL FACE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, CARBIDE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This digital spherical face micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This digital spherical face micrometer includes a key spanner, a fitted case, and a battery.
Technical Specs
Item Digital Spherical Face Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating IP65
Data Output Type Cable
Anvil Shape Spherical
Dimension Type Inch/Metric
Thimble Type Ratchet
Battery Size SR44
Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663
Included Certification Certificate of Inspection
Includes Battery Yes
Maximum Measurement - Inch 1 in
Minimum Measurement - Inch 0 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 18 mm
Standards TUV Rheinland
Range 0 in to 1 in, 0 mm to 25 mm
Accuracy +/-0.0001 in
SPC Output Yes
Long Form Calibration Certificate No
Coolant Resistant Yes
Operation Type Digital
Anvil Material Carbide
Case Included Yes
Display Type LCD
Includes Key Spanner, Fitted Case, Battery
Lock Nut Type Lever
Maximum Measurement - mm 25.4 mm
Minimum Measurement - mm 0 mm
Spindle Spherical
Spindle Material Carbide
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$302.47
/ EACH
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.55
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$248.58
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$215.52
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.56
/ EACH