!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANITARY STREET TEE: SCHEDULE 40, 3 IN X 3 IN X 3 IN FITTING PIPE SIZE, WHITE

SANITARY STREET TEE: SCHEDULE 40, 3 IN X 3 IN X 3 IN FITTING PIPE SIZE, WHITE

MUELLER INDUSTRIES

SANITARY STREET TEE: SCHEDULE 40, 3 IN X 3 IN X 3 IN FITTING PIPE SIZE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANITARY STREET TEE: SCHEDULE 40, 3 IN X 3 IN X 3 IN FITTING PIPE SIZE, WHITE

SANITARY STREET TEE: SCHEDULE 40, 3 IN X 3 IN X 3 IN FITTING PIPE SIZE, WHITE

MUELLER INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GUU3
  • Mfr. Model # 06114
  • UNSPSC # 27121702
  • CATALOGUE PAGE # 1761
  • Shipping Weight 1.3 lbs

Product Details

This sanitary street tee meets the standards for ASTM D2665, F1498, D3311, D3965, has a length of 6⅜ inch, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is white, has an operating temperature of -20 Degrees to 140 Degrees F and is made of PVC. In addition, it is a sanitary street tee and is Schedule 40.

Technical Specs

  • ItemSanitary Street Tee
  • Specific Fitting ShapeSanitary Street Tee
  • ScheduleSchedule 40
  • Fitting Side A Nominal Pipe Size3 in
  • Fitting Side A TypeSocket
  • Fitting Side B Nominal Pipe Size3 in
  • Fitting Side B TypeSocket
  • Fitting Side C Nominal Pipe Size3 in
  • Fitting Side C TypeSpigot
  • Includes SealSeal Not Included
  • Overall Length6 3/8 in
  • Temp. Range-20 Degrees to 140 Degrees F
  • Includes ShieldShield Not Included
  • ApplicationDWV
  • Basic Fitting ShapeTee
  • Low Lead Compliance Level Not Compliant
  • Pipe Fitting Material PVC
  • For Pipe Schedule 40
  • Fitting Side A Gender Female
  • Fitting Side A Outside Diameter 3 15/16 in
  • Fitting Side B Gender Female
  • Fitting Side B Outside Diameter 3 15/16 in
  • Fitting Side C Gender Male
  • Fitting Side C Outside Diameter 3 1/2 in
  • For Pipe Outside Diameter 3 1/2 in
  • Maximum Operating Pressure Gravity Flow
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour White
  • Standards ASTM D2665, F1498, D3311, D3965
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list