Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This salvage drum measures 39 1/2 inch height and is yellow. It is made out of 18 gauge steel. This salvage drum meets the standards for DOT 49 CFR 173.
Spécifications techniques
ItemSalvage Drum
Body Material Gauge18 ga
Bottom Material Gauge18 ga
Cover ColourYellow
Drum ClosureBolt Ring
Interior LiningUnlined with Rust Inhibitor
Overall Height39 1/2 in
Top Outside Diameter27 in
Volume Capacity85 gal
Drum MaterialSteel
Drum TypeTransport
For Drum Capacity85 gal
Number of Rolling Hoops3
StandardsDOT 49 CFR 173
Body ColourYellow
Body Thickness1.2 mm
Closing Ring MaterialSteel
Cover MaterialCarbon Steel
Drum Head TypeOpen Head
Number of Bung Holes0
Top Material Gauge18 ga
UN Rating Solids1A2/X440/S
Drum Message TextSalvage Drum
Bottom Inside Diameter26 in
Empty Container Weight63 lb
For HoldingLiquids, Solids
Seal MaterialEPDM Rubber
Weight Capacity968 lb
Pays d’origineUnited States
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
: $732.72
/ each
Droit de manutention écologique:
Droit de manutention écologique
: