SALVAGE DRUM, STEEL, 30 GAL, BOLT RING, 18 GA/16 GA/18 GA, SALVAGE DRUM, STEEL
SALVAGE DRUM, STEEL, 30 GAL, BOLT RING, 18 GA/16 GA/18 GA, SALVAGE DRUM, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
This salvage drum measures 29 inch height and is yellow. It is made out of 18 gauge steel. This salvage drum meets the standards for DOT 49 CFR 173.3.
Spécifications techniques
Item Salvage Drum
Body Material Gauge 18 ga
Bottom Material Gauge 18 ga
Cover Colour Red
Drum Closure Bolt Ring
Interior Lining Unlined with Rust Inhibitor
Overall Height 29 in
Top Outside Diameter 18 1/2 in
UN Rating Solids 1A2/X235/S
Drum Message Text Salvage Drum
Bottom Inside Diameter 18 1/4 in
Drum Type Transport
For Drum Capacity 30 gal
Number of Rolling Hoops 2
Standards DOT 49 CFR 173.3
Body Colour Yellow
Body Thickness 1.2 mm
Closing Ring Material Steel
Cover Material Carbon Steel
Drum Head Type Open Head
Number of Bung Holes 0
Top Material Gauge 16 ga
UN Rating Liquids 1A2/Y1.5/150
Volume Capacity 30 gal
Drum Material Steel
Bottom Thickness 0.05 in
Empty Container Weight 35 lb
For Holding Liquids, Solids
Seal Material EPDM Rubber
Pays d’origine United States
(sous réserve de modification)