!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GOGGLES, OTG, PC/ELASTIC/PUR, FOG-BAN ANTI-FOG, CLEAR, CSA, U6, UNIVERSAL, UNISEX

SAFETY GOGGLES, OTG, PC/ELASTIC/PUR, FOG-BAN ANTI-FOG, CLEAR, CSA, U6, UNIVERSAL, UNISEX

HONEYWELL

SAFETY GOGGLES, OTG, PC/ELASTIC/PUR, FOG-BAN ANTI-FOG, CLEAR, CSA, U6, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, OTG, PC/ELASTIC/PUR, FOG-BAN ANTI-FOG, CLEAR, CSA, U6, UNIVERSAL, UNISEX

SAFETY GOGGLES, OTG, PC/ELASTIC/PUR, FOG-BAN ANTI-FOG, CLEAR, CSA, U6, UNIVERSAL, UNISEX

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSS11250800
  • Mfr. Model # 11250800
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 865
  • Shipping Weight 0.24 lbs

Product Details

These V-Maxx universal direct ventilation polycarbonate safety goggles with U6 protection have an over-the-glass frame that comes in clear. They have Fog-Banti-fog, anti-scratch clear lenses that meet the CSA Z94.3 standard. The general purpose unisex goggles have an adjustable strap and elastic headband. They include polyurethane brow and eye socket lining.

Technical Specs

  • ItemSafety Goggles
  • Band MaterialElastic
  • Eye Socket Lining MaterialPolyurethane
  • Frame ColourClear
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog, Anti-Scratch
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection Yes
  • Eyewear Size Standard
  • Frame Style OTG
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series V-Maxx
  • Venting Type Indirect
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list