!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GOGGLES, OTG, PVC/PC/NEOPRENE, UVEXTREME ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, OTG, PVC/PC/NEOPRENE, UVEXTREME ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

HONEYWELL UVEX

SAFETY GOGGLES, OTG, PVC/PC/NEOPRENE, UVEXTREME ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, OTG, PVC/PC/NEOPRENE, UVEXTREME ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, OTG, PVC/PC/NEOPRENE, UVEXTREME ANTI-FOG, CLEAR, CSA, UV, UNIVERSAL, UNISEX

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS364
  • Mfr. Model # S364
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 864
  • Shipping Weight 0.29 lbs

Product Details

These Classic universal closed vented safety goggles with U6 protection have an over-the-glass polyvinyl chloride frame that comes in clear. They have Uvextreme anti-fog anti-scratch polycarbonate lenses that meets the CSA Z94.3 standard. The unisex goggles have a neoprene headband and include a polyvinyl chloride eye socket and brow lining.

Technical Specs

  • ItemSafety Goggles
  • Band MaterialNeoprene
  • Eye Socket Lining MaterialPVC
  • Frame ColourClear
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningYes
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog, Anti-Scratch
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection No
  • Eyewear Size Standard
  • Frame Style OTG
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series Classic(TM)
  • Venting Type Indirect
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list