6" safety wire twister pliers has heat treated cutting edges for cutting tough stainless steel safety wire. Flat top diamond serrations on jaws. Diagonal nose allows access in tight work areas. For wire sizes 0.020 - 0.041". Overall length 8-3/8".
Technical Specs
ItemSafety Wire-Twisting Pliers
Overall Length8 3/8 in
Tether ReadyNot Tether Ready
For Maximum Wire Diameter0.41 in
Grip StylePlain
FeaturesAutomatic Spring Return, Diagonal Nose, Flat Top Diamond Serrations on Jaws Hold Wire Securely and Resist Nicking, Heat-Treated Cutting Edges
Jaw TextureSerrated
SeriesPROTO
Weight0.59 lb
Plier TypeWire-Twisting Pliers
RotationClockwise
Knob ReturnAutomatic
For Minimum Wire Diameter0.2 in
ApplicationApplications Where Vibration May Cause Fasteners to Back Out, Aviation
FinishBlack Oxide
Plier MaterialSteel
StandardsASME B107.18
Country of OriginUnited States
(subject to change)