!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY WIRE TWISTER PLIER, 10⅜ IN OVERALL L, PLAIN GRIP, FOR 0.6 IN MAX WIRE DIA, MANUAL, CW

SAFETY WIRE TWISTER PLIER, 10⅜ IN OVERALL L, PLAIN GRIP, FOR 0.6 IN MAX WIRE DIA, MANUAL, CW

PROTO

SAFETY WIRE TWISTER PLIER, 10⅜ IN OVERALL L, PLAIN GRIP, FOR 0.6 IN MAX WIRE DIA, MANUAL, CW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY WIRE TWISTER PLIER, 10⅜ IN OVERALL L, PLAIN GRIP, FOR 0.6 IN MAX WIRE DIA, MANUAL, CW

SAFETY WIRE TWISTER PLIER, 10⅜ IN OVERALL L, PLAIN GRIP, FOR 0.6 IN MAX WIRE DIA, MANUAL, CW

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT191
  • Mfr. Model # J191
  • UNSPSC # 27112126
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

9 inch safety wire twister pliers has heat treated cutting edges for cutting tough stainless steel safety wire. Flat top diamond serrations on jaws. Diagonal nose allows access in tight work areas. For wire sizes 0.020- 0.060 inch Overall length 10-3/8 inches.

Technical Specs

  • ItemSafety Wire-Twisting Pliers
  • Overall Length10 3/8 in
  • Tether ReadyNot Tether Ready
  • For Maximum Wire Diameter0.6 in
  • Grip StylePlain
  • FeaturesAutomatic Spring Return, Diagonal Nose, Flat Top Diamond Serrations on Jaws Hold Wire Securely and Resist Nicking, Heat-Treated Cutting Edges
  • Jaw TextureSerrated
  • SeriesPROTO
  • Weight0.85 lb
  • Plier Type Wire-Twisting Pliers
  • Rotation Clockwise
  • Knob Return Manual
  • For Minimum Wire Diameter 0.2 in
  • Application Applications Where Vibration May Cause Fasteners to Back Out, Aviation
  • Finish Black Oxide
  • Plier Material Steel
  • Standards ASME B107.18
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list