!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY JACKETS,BOMBER,SIZE 4XL,GREEN

SAFETY JACKETS,BOMBER,SIZE 4XL,GREEN

PIONEER

SAFETY JACKETS,BOMBER,SIZE 4XL,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY JACKETS,BOMBER,SIZE 4XL,GREEN

SAFETY JACKETS,BOMBER,SIZE 4XL,GREEN

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV11203604XL
  • Mfr. Model # V1120360-4XL
  • UNSPSC # 31331614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.89 lbs

Technical Specs

  • ItemSafety Jackets
  • ColourGreen
  • Features(2) Radiophone Clip Straps
  • Garment TypeBomber
  • Hood StyleDetachable Snap
  • Includes LiningYes
  • Number of Outside Pockets5
  • StandardsANSI/ISEA 107-2020 Class 3 Type P and R, ASTM F2732, CSA Z96-22 Class 2 Level 2,
  • Water ResistantYes
  • SeriesV1120360
  • CSA Class 2
  • Fabric Weight 300 D
  • Closure Type Full Front Zipper with Snap Storm Placket
  • High-Visibility Yes
  • Includes Hood Yes
  • Number of Inside Pockets 6
  • Size 4XL
  • Total Number of Pockets 11
  • Size - Body Type Regular
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list