!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, FRAMELESS, WRAPAROUND, CLEAR, PC, ANTI-FOG, PC, CSA Z94.3, M, UNISEX

SAFETY GLASSES, FRAMELESS, WRAPAROUND, CLEAR, PC, ANTI-FOG, PC, CSA Z94.3, M, UNISEX

PYRAMEX

SAFETY GLASSES, FRAMELESS, WRAPAROUND, CLEAR, PC, ANTI-FOG, PC, CSA Z94.3, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, CLEAR, PC, ANTI-FOG, PC, CSA Z94.3, M, UNISEX

SAFETY GLASSES, FRAMELESS, WRAPAROUND, CLEAR, PC, ANTI-FOG, PC, CSA Z94.3, M, UNISEX

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPS7210ST
  • Mfr. Model # S7210ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 856
  • Shipping Weight 0.05 lbs

Product Details

These Provoq medium frameless safety glasses have polycarbonate wraparound frame that comes in clear . They have polycarbonate anti-fog anti-scratch anti-static clear lenses that meet the CSA Z94.3 standard. These lightweight general purpose unisex glasses have polycarbonate clear straight arm with a soft nosepiece and rubber temples.

Technical Specs

  • ItemSafety Glasses
  • Arm MaterialPolycarbonate
  • Eyewear SizeStandard
  • Frame MaterialPolycarbonate
  • Frame TypeFrameless
  • Includes Anti-Fog Lens CoatingYes
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog, Anti-Scratch, Anti-Static
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA
  • X-Ray DetectableNo
  • Arm Colour Clear
  • Arm Tip Type Straight
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series Provoq(R)
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list