!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, ANTI-FOG, BLACK/GREY, M, CSA, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, ANTI-FOG, BLACK/GREY, M, CSA, UNISEX

PYRAMEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, ANTI-FOG, BLACK/GREY, M, CSA, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, ANTI-FOG, BLACK/GREY, M, CSA, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, ANTI-FOG, BLACK/GREY, M, CSA, UNISEX

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPSB5720DT
  • Mfr. Model # SB5720DT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 856
  • Shipping Weight 0.06 lbs

Product Details

These Venture 3 medium half-frame polycarbonate safety glasses with 99% UVA/B/C protection have a wraparound frame that comes in black. They have anti-fog, anti-scratch grey lenses that meets the CSA Z94.3 standard. The unisex glasses have black polycarbonate/thermoplastic Elastomer padded arms with adjustable tips and adjustable padded nosepieces.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceYes
  • Arm ColourBlack
  • Arm Tip TypeAdjustable
  • Eyewear SizeStandard
  • Frame MaterialPolycarbonate
  • Frame TypeHalf-Frame
  • Includes Anti-Fog Lens CoatingYes
  • Includes Brow LiningNo
  • Includes No Lens CoatingsNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog, Anti-Scratch, Anti-Static
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA, MCEPS
  • Welding Shade DesignationNot Rated for Welding Use
  • Foam LinedNo
  • Adjustable Arm Length Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate, TPE
  • Dielectric Protection No
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Grey
  • Metal Detectable No
  • Series Venture 3(R)
  • Ultra-Violet Scale Protection Designation U6
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list