!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC, ANTI-FOG, BLACK/CLEAR, UV, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC, ANTI-FOG, BLACK/CLEAR, UV, M, UNISEX

CONDOR

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC, ANTI-FOG, BLACK/CLEAR, UV, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC, ANTI-FOG, BLACK/CLEAR, UV, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC, ANTI-FOG, BLACK/CLEAR, UV, M, UNISEX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP22ED39
  • Mfr. Model # 22ED39
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 853
  • Shipping Weight 0.09 lbs

Product Details

These Donyi medium full-frame safety glasses with 99.9% UVA/B protection have a wraparound polycarbonate frame with a spring hinge that comes in black. They have clear anti-fog lenses and include an elastic strap. The unisex glasses have bayonet arms that measure 115 millimetres length, 139 7/8 millimetres temple-to-temple width, and an operating temperature ranging from -5 to 60 degrees Celsius.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceNo
  • Arm ColourBlack, Blue
  • Arm Tip TypeBayonet
  • For Small Heads DesignationNot Rated for Small Heads
  • Frame MaterialPolycarbonate
  • Frame TypeFull-Frame
  • Includes Anti-Fog Lens CoatingYes
  • Includes Brow LiningYes
  • Includes Padded ArmsNo
  • Includes Scratch-Resistant Lens CoatingNo
  • Lens ColourClear
  • Metal DetectableNo
  • SeriesDonyi
  • Temple-to-Temple Width139.88 mm
  • X-Ray DetectableNo
  • Adjustable Arm Length No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Eyewear Size Standard
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining Yes
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Welding Shade Designation Not Rated for Welding Use
  • Foam Lined Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms