!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC/PVC, ANTI-FOG, BLACK/CLEAR, CSA, UV, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC/PVC, ANTI-FOG, BLACK/CLEAR, CSA, UV, M, UNISEX

PYRAMEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC/PVC, ANTI-FOG, BLACK/CLEAR, CSA, UV, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC/PVC, ANTI-FOG, BLACK/CLEAR, CSA, UV, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, NYLON/PC/PVC, ANTI-FOG, BLACK/CLEAR, CSA, UV, M, UNISEX

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPSBG5010DT
  • Mfr. Model # SBG5010DT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 862
  • Shipping Weight 0.09 lbs

Product Details

These Highlander Plus medium vented full-frame safety glasses with 99% UV protection have a nylon wraparound frame that comes in black. They have H2X anti-fog anti-static anti-scratch polycarbonate clear lenses that meet the CSA standard. The unisex glasses have black arms with straight tips, a polyvinyl chloride nose bridge, and a polyester band. They include a detachable strap and removable foam liner.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourBlack
  • Arm Tip TypeStraight
  • Frame ColourBlack
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingYes
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourClear
  • Metal DetectableNo
  • SeriesHighlander Plus(TM)
  • Ultra-Violet Scale Protection DesignationU6
  • Foam LinedNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Eyewear Size Standard
  • Frame Material Nylon
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating Yes
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA, MCEPS
  • X-Ray Detectable No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list