!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY CUTTER WITH FILM CUTTER

SAFETY CUTTER WITH FILM CUTTER

PACIFIC HANDY CUTTER, INC

SAFETY CUTTER WITH FILM CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER WITH FILM CUTTER

SAFETY CUTTER WITH FILM CUTTER

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCS7
  • Mfr. Model # S7
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemPocket Safety Cutter
  • Blade Change MethodQuick-Change
  • Blade Projection Length1/2 in
  • Blade OperationRetractable
  • Blade TipBlunt
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Grip TypePlain
  • Handle ColourBlue
  • Handle StyleAmbidextrous
  • Includes Pocket ClipNo
  • Metal DetectableYes
  • Number of Blades Stored5
  • Overall Length5 1/2 in
  • Overall Width1 1/2 in
  • Retractable BladeYes
  • Tether ReadyYes
  • Application General Purpose
  • Blade Edge Type Safety Point
  • Blade Material Steel
  • Blade Positions 3
  • Blade Type Included Safety Point Blade
  • For Cutting Cork Yes
  • For Cutting Leather No
  • For Cutting Plastic Yes
  • Grainger Part Number of Included Blade 4MUY4
  • Hand Orientation Ambidextrous
  • Handle Material Plastic
  • Includes SP-017 Safety Point Blade
  • Manufacturer Model Number of Included Blade SP017
  • Number of Blades Included 1
  • Other Material Applications Cardboard, Corrugate, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Stretch Film, Tape, Twine
  • Overall Thickness 0.75 in
  • Replaceable Blade Yes
  • Blade Retraction Type Automatic
  • Blade Steel Blunt Tip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list