!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CONE,CAUTION,ENG/SP/FR

SAFETY CONE,CAUTION,ENG/SP/FR

RUBBERMAID

SAFETY CONE,CAUTION,ENG/SP/FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CONE,CAUTION,ENG/SP/FR

SAFETY CONE,CAUTION,ENG/SP/FR

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.39 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3NB41
  • Mfr. Model # FG627600YEL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemSafety Cone
  • Number of Printed Sides4
  • Sign FormatANSI/OSHA Format
  • Sign Header Text ColourBlack
  • Sign Legend Background ColourYellow
  • Sign Legend StyleSymbol and Text
  • Sign Header Background Colour - Back SideYellow
  • Sign Header Style - Back SideSymbol
  • Sign Legend Background Colour - Back SideYellow
  • Mirror PrintYes
  • Sign Subject MatterAccident Prevention
  • Height36 in
  • Width12 1/4 in
  • Sign Background ColourYellow
  • Retroreflective GradeNot Retroreflective
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Abrasion ResistantNo
  • Corrosion ResistantYes
  • Includes Floor Sign HolderNo
  • StandardsANSI compliant / OSHA compliant
  • Material Special PropertiesNo Special Properties
  • Product TypeSafety Cone Sign
  • Floor Sign Type Safety Cone
  • Printed Language English, French, Spanish
  • Sign Header Caution
  • Sign Legend Caution
  • Sign Legend Text Colour Black
  • Sign Header -Back Side Caution
  • Sign Header Text Colour - Back Side Black
  • Sign Legend - Back Side Caution/Cuidado/Attention
  • Sign Legend Text Colour - Back Side Black
  • Sign Legend Style - Back Side Symbol and Text
  • Sign Topic Caution Warning
  • Depth 12 1/4 in
  • Sign Material HDPE
  • Protective Coating No Protective Coating
  • Write on Surface No
  • Average Outdoor Durability 5 yr
  • Chemical Resistant Yes
  • UV Resistant No
  • Features Stackable, Cone Keyhole, Versatile Top Design for Accessories
  • Glow-in-the-Dark No
  • Nominal Sign Size 36 in x 12 1/4 in x 12 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list