!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
36IN MULTILINGUAL CAUTION WET FLOOR

36IN MULTILINGUAL CAUTION WET FLOOR

GRAINGER

36IN MULTILINGUAL CAUTION WET FLOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
36IN MULTILINGUAL CAUTION WET FLOOR

36IN MULTILINGUAL CAUTION WET FLOOR

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ2LEC6
  • Mfr. Model # 2LEC6
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • ItemSafety Cone
  • Number of Printed Sides4
  • Sign FormatOther Format
  • Sign LegendCaution Wet Floor
  • Sign Legend Text ColourBlack
  • Sign Header Text Colour - Back SideBlack
  • Sign Legend Background Colour - Back SideYellow
  • Mirror PrintNo
  • Sign TopicAccident Prevention
  • Depth12 3/4 in
  • Sign MaterialPolypropylene
  • Protective CoatingNo Protective Coating
  • Write on SurfaceNo
  • Average Outdoor Durability2 yr
  • Chemical ResistantNo
  • Graffiti ResistantNo
  • Includes Floor Sign HolderNo
  • Glow-in-the-DarkNo
  • Nominal Sign Size36 in x 12 3/4 in x 12 3/4 in
  • Floor Sign Type Safety Cone
  • Printed Language English, Spanish
  • Sign Header No Header
  • Sign Legend Background Colour Yellow
  • Sign Header -Back Side Caution
  • Sign Legend - Back Side Caution Wet Floor
  • Sign Legend Text Colour - Back Side Black
  • Sign Subject Matter Accident Prevention
  • Height 36 in
  • Width 12 3/4 in
  • Sign Background Colour Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Abrasion Resistant No
  • Corrosion Resistant Yes
  • UV Resistant No
  • Standards N/A
  • Material Special Properties No Special Properties
  • Product Type Safety Cone Sign
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms