!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POCKET SAFETY CUTTER, STEEL, BLUE PLASTIC HANDLE, PLAIN GRIP, FOR GENERAL PURPOSE, BLADE INCLUDED, 5½ IN L X 1½ IN W

POCKET SAFETY CUTTER, STEEL, BLUE PLASTIC HANDLE, PLAIN GRIP, FOR GENERAL PURPOSE, BLADE INCLUDED, 5½ IN L X 1½ IN W

PACIFIC HANDY CUTTER, INC

POCKET SAFETY CUTTER, STEEL, BLUE PLASTIC HANDLE, PLAIN GRIP, FOR GENERAL PURPOSE, BLADE INCLUDED, 5½ IN L X 1½ IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET SAFETY CUTTER, STEEL, BLUE PLASTIC HANDLE, PLAIN GRIP, FOR GENERAL PURPOSE, BLADE INCLUDED, 5½ IN L X 1½ IN W

POCKET SAFETY CUTTER, STEEL, BLUE PLASTIC HANDLE, PLAIN GRIP, FOR GENERAL PURPOSE, BLADE INCLUDED, 5½ IN L X 1½ IN W

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20F891
  • Mfr. Model # S7
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.25 lbs

Product Details

This pocket safety cutter has a width of 1½ inch, and a length of 5½ inch. The plastic handle is blue. In addition, it is made of steel and is tether ready. This pocket safety cutter is designed for: general purpose use, cardboard, corrugate, paper, plastic straps, rope, rubber, shrink wrap, stretch film, tape, twine and includes sp-017 safety point blade, and one blade.

Technical Specs

  • ItemPocket Safety Cutter
  • Blade TipBlunt
  • Blade Projection Length1/2 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Metal DetectableMetal Detectable
  • Other Material ApplicationsCardboard, Corrugate, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Stretch Film, Tape, Twine
  • Overall Thickness0.75 in
  • Overall Width1 1/2 in
  • Replaceable BladeReplaceable Blade
  • Blade OperationRetractable
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Plain
  • Number of Blades Stored 5
  • Handle Colour Blue
  • Tether Ready Tether Ready
  • Blade Type Included Safety Point Blade
  • Includes Pocket Clip Pocket Clip Not Included
  • Overall Length 5 1/2 in
  • Manufacturer Model Number of Included Blade SP017
  • Application General Purpose
  • Blade Positions 3
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Includes SP-017 Safety Point Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list