S HOOK, STEEL, 1¼ IN LENGTH, UNFINISHED,ZINC,MAX LOAD 29 LBS
S HOOK, STEEL, 1¼ IN LENGTH, UNFINISHED,ZINC,MAX LOAD 29 LBS
NVENT CADDY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This S hook is made of steel and has a unfinished finish and it has an overall length of 1 1/4 inches.
Technical Specs
- ItemS Hook
- Overall Length1 1/4 in
- Working Load Limit29 lb
- MaterialSteel
- Max. Working Load29 lb
- Opening Size 1/4 in
- Width 11/16 in
- Finish Bright (Uncoated)
- Length 1 1/4 in
- Product Type S Hook
- Country of Origin United States
(subject to change)
Related Products
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.55
/ each
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.17
/ each
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.23
/ each
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ each
-
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.74
/ each