!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINER 49ER BOOTS, SZ 9, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

MINER 49ER BOOTS, SZ 9, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

VIKING

MINER 49ER BOOTS, SZ 9, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINER 49ER BOOTS, SZ 9, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

MINER 49ER BOOTS, SZ 9, RUBBER/CANVAS/STEEL TOE, CSA/ASTM, 14 IN H, CHEMICAL-RESIST

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW49090
  • Mfr. Model # VW49-9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

These Miner 49er men's, size 9 tall boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil/slip-resistant and meet CSA/ASTM standards. The snug-fit boots with orthotic insole have 18kV electric shock-resistance, 14-inch height, steel toe/plate, and an air-cushioned lug sole with metatarsal protection.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialNitrile Butadiene Rubber
  • Midsole ConstructionRigid Steel
  • InsulatedNo
  • Metatarsal Guard StyleInternal
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Insole ColourBlack
  • Boot Height14 in
  • Footwear ClosurePull-On
  • ASTM Standards MetMetatarsal (MT 75)
  • Style NumberVW49
  • Predominant Footwear ColourBlack
  • Footwear ShankYes
  • Height14 in
  • Midsole MaterialRubber
  • ResistsChemical, Oils, Abrasion, Heat, Slip Resistant
  • Toe ShapeRound
  • Shoe Style Knee
  • Footwear Application Construction, Demolition, Excavation, Masonry, Mining
  • Size 9
  • Footwear Sole Pattern Lug
  • Puncture Resistant Insole No
  • Metatarsal Guard Yes
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole No
  • Heel Height 1 in or Greater
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, MT/75 Metatarsal Protection, EN ISO 20345:2011, S/NZS 2210.3:2009, SB/M/P/E/HRO/FO/SRA
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Width E
  • Colour Black, Yellow
  • For Outdoor Traction Yes
  • Insulation Type None
  • Outsole Material Nitrile Butadiene Rubber
  • Shank Material Steel
  • Upper Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list