MINER 49ER BOOTS, SZ 11, RUBBER/CANVAS/STEEL TOES, CSA/ASTM, 14 IN H, CHEMICAL-RESIST
MINER 49ER BOOTS, SZ 11, RUBBER/CANVAS/STEEL TOES, CSA/ASTM, 14 IN H, CHEMICAL-RESIST
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These Miner 49er men's, size 11 tall boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil/slip-resistant and meet CSA/ASTM standards. The snug-fit boots with orthotic insole have 18kV electric shock-resistance, 14-inch height, steel toe/plate, and an air-cushioned lug sole with metatarsal protection.
Technical Specs
Item Rubber Boot
Toe Type Steel
Gender Unisex
Footwear Material Nitrile Butadiene Rubber
Midsole Construction Rigid Steel
Insulated No
Metatarsal Guard Style Internal
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel No
Insole Colour Black
Boot Height 14 in
Footwear Closure Pull-On
ASTM Standards Met Metatarsal (MT 75)
Style Number VW49
Predominant Footwear Colour Black
Footwear Shank Yes
Height 14 in
Midsole Material Rubber
Resists Chemical, Oils, Abrasion, Heat, Slip Resistant
Toe Shape Round
Shoe Style Knee
Footwear Application Construction, Demolition, Excavation, Masonry, Mining
Size 11
Footwear Sole Pattern Lug
Puncture Resistant Insole No
Metatarsal Guard Yes
Boot Height Adjustment Standard Height
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole No
Heel Height 1 in or Greater
Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, MT/75 Metatarsal Protection, EN ISO 20345:2011, S/NZS 2210.3:2009, SB/M/P/E/HRO/FO/SRA
CSA Footwear Standard Grade 1 Toecap
Footwear Width E
Colour Black, Yellow
For Outdoor Traction Yes
Insulation Type None
Outsole Material Nitrile Butadiene Rubber
Shank Material Steel
Upper Material Rubber
Country of Origin China
(subject to change)
Related Products
VIKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$257.93
/ EACH
PEET DRYER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.73
/ EACH