MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV
MEN'S BOOTS, SZ 11, RUBBER/COTTON CANVAS/STEEL TOE/PLATE, BLK/GRN, CSA/ASTM, 18KV
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These Journeyman black/green, men's size 11 boots are made of SBR blended natural rubber with a cotton canvas lining. They are abrasion/chemical/oil/slip/heat-resistant and meet CSA/ASTM standards. The boots have 18kV electric shock-resistance, steel toe and plate, SBR blended NR outsole, and self-cleaning lug sole. They are compatible with ice studs.
Technical Specs
Item Rubber Boot
Toe Type Steel
Gender Unisex
Footwear Material Rubber
Midsole Construction Rigid Steel
Insulated No
Boot Height Adjustment Standard Height
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole No
Heel Height 1 in or Greater
Standards CSA Class #1, CSA Omega
Style Number VW8-3
Predominant Footwear Colour Black
Footwear Shank Yes
Height 15 in
Midsole Material Rubber
Resists Chemical, Oils, Abrasion, Heat, Slip Resistant
Toe Shape Round
Shoe Style Knee
Footwear Application Construction, Electrical, Field Engineering, General Purpose, Maintenance, Utilities
Size 11
Footwear Sole Pattern Lug
Puncture Resistant Insole No
Metatarsal Guard None
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel No
Insole Colour Black
Boot Height 14 in
Footwear Closure Pull-On
CSA Footwear Standard Grade 1 Toecap
Footwear Width D
Colour Black, Green
For Outdoor Traction Yes
Insulation Type None
Outsole Material Rubber
Shank Material Steel
Upper Material Rubber
Country of Origin China
(subject to change)
Related Products
VIKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$242.94
/ PAIR
PEET DRYER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.73
/ EACH