!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX BOOTS, SZ 8, RUBBER/STEEL TOE, WHITE/AMBER, CSA/ASTM, 15 IN HEIGHT, WATERPROOF

UNISEX BOOTS, SZ 8, RUBBER/STEEL TOE, WHITE/AMBER, CSA/ASTM, 15 IN HEIGHT, WATERPROOF

BAFFIN

UNISEX BOOTS, SZ 8, RUBBER/STEEL TOE, WHITE/AMBER, CSA/ASTM, 15 IN HEIGHT, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX BOOTS, SZ 8, RUBBER/STEEL TOE, WHITE/AMBER, CSA/ASTM, 15 IN HEIGHT, WATERPROOF

UNISEX BOOTS, SZ 8, RUBBER/STEEL TOE, WHITE/AMBER, CSA/ASTM, 15 IN HEIGHT, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD9677-138080
  • Mfr. Model # 9677-138080
  • UNSPSC # 53111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These white/amber, unisex size 8 rubber boots are made of rubber. They are waterproof, acid/oil-resistant, and meet CSA/ASTM standards. The boots have a generous wider fit, steel toes, self-cleaning outsole, GelFlex fatigue-resistant midsole, 15-inch height, slip-resistant heel strike design, pull-on closure, defined heel, Chevron outsole, and W width.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialPVC
  • Midsole ConstructionFlexible
  • InsulatedNo
  • Static DissipativeNo
  • Heel StyleDefined
  • WaterproofYes
  • Boot Height15 in
  • Footwear ClosurePull-On
  • CSA Footwear StandardCSA Z-195
  • Predominant Footwear ColourWhite, Amber
  • Footwear ShankNo
  • Outsole MaterialPVC
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Food Processing, Chemical, Construction, Agriculture
  • Size 9
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Completely Non Metallic No
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Heel Height 1/2 in
  • Standards CSA/ASTM Approved
  • Style Number 9677
  • Colour Amber, White
  • Midsole Material GelFlex(R)
  • Upper Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list