!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND CAP: 316L STAINLESS STEEL, 1¼ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

ROUND CAP: 316L STAINLESS STEEL, 1¼ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

APPROVED VENDOR

ROUND CAP: 316L STAINLESS STEEL, 1¼ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CAP: 316L STAINLESS STEEL, 1¼ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

ROUND CAP: 316L STAINLESS STEEL, 1¼ IN FITTING PIPE SIZE, FEMALE NPT, CLASS 150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TV61
  • Mfr. Model # 60RDC111N114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 316 stainless steel. Cap. Pipe size 1-1/4 inch.

Technical Specs

  • ItemRound Cap
  • Nominal Pipe Size1 1/4 in
  • Material Grade316L
  • For Pipe ScheduleSchedule 40
  • Outside Diameter1 1/4 in
  • Maximum Operating Pressure300 psi
  • Temp. Range-20 Degrees to 350 Degrees F
  • Includes SealSeal Not Included
  • MagneticNot Magnetic
  • Basic Fitting ShapeCap
  • Specific Fitting Shape Round Cap
  • Pipe Fitting Material Stainless Steel
  • Class Class 150
  • Fitting Connection Type FNPT
  • Overall Length 32.7 mm
  • Max. Steam Pressure 150 psi
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Fitting Side A Pipe Threading 11 1/2
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list