!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY DRUM PUMP, CAST IRON

ROTARY DRUM PUMP, CAST IRON

DAYTON

ROTARY DRUM PUMP, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY DRUM PUMP, CAST IRON

ROTARY DRUM PUMP, CAST IRON

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $670.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF6HKV4
  • Mfr. Model # 6HKV4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1646
  • Shipping Weight 27.25 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeMetered Dispensing with Manual Shut-Off
  • For Container TypeBucket, Drum, Pail
  • Housing FinishPowder Coated
  • Max. Viscosity2,000 SUS
  • Max. Head - Pumps10 ft
  • Compatible ChemicalsAutomatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD1 1/8 in
  • Suction Tube IDTelescopic
  • Suction Tube Length18-3/16 in to 34-1/2 in
  • Includes Bung AdapterYes
  • Adapter MaterialCast Iron
  • Nozzle OperationManual
  • Self-PrimingYes
  • Wetted MaterialsAcetal, Aluminum, Buthil Tereftalat, Cast Iron, Graphite, Buna-N, Paper, Steel
  • Features3 Vein Construction Pump With Self Lubricating Graphite Veins And Seals. Pump Fitted With Mechanical Meter That Can Be Installed Horizontally Or Vertically
  • For Media TypeAutomatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Flow Rate 10 gpm @ 120 strokes
  • Max. Fluid Temp. 120 Degrees F
  • Max. Head Pressure 10 PSI
  • Not Recommended Chemicals Antifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 3/4 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 in
  • Metered Yes
  • Bung Connection Dia. 2 in
  • Includes Nozzle Yes
  • Power Source Hand Operated
  • Seal Material Graphite
  • For Use With Dispensing Diesel Fuel And Light Oils
  • Includes Suction Tube With Filter Screen, Discharge Spout, Discharge Hose, Nozzle, Mechanical Flow Meter, Connecting Tube For Flowmeter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list