!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE LIGHTING, FLEX STRIP LIGHT, LED, WHITE, ROUND, 12V DC, IP67/IP69K, BLUNT CUT WIRES

ROPE LIGHTING, FLEX STRIP LIGHT, LED, WHITE, ROUND, 12V DC, IP67/IP69K, BLUNT CUT WIRES

GROTE

ROPE LIGHTING, FLEX STRIP LIGHT, LED, WHITE, ROUND, 12V DC, IP67/IP69K, BLUNT CUT WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE LIGHTING, FLEX STRIP LIGHT, LED, WHITE, ROUND, 12V DC, IP67/IP69K, BLUNT CUT WIRES

ROPE LIGHTING, FLEX STRIP LIGHT, LED, WHITE, ROUND, 12V DC, IP67/IP69K, BLUNT CUT WIRES

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $638.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO60481
  • Mfr. Model # 60481
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 539
  • Shipping Weight 7.74 lbs

Product Details

Flexible rope lighting is ideal for compartments. Includes 50 ft. roll of lighting, 10 wire connectors 50 mounting clips and 10 end caps. 1/2 inch diameter. LED's spaced 1 per inch.

Technical Specs

  • ItemRope Lighting
  • ShapeRound
  • Light ColourWhite
  • Electrical ConnectionBlunt Cut Wires
  • Overall Height1/2 in
  • Lighting TechnologyLED
  • Features1 in Between LEDs, 1/2 in dia Rope
  • Includes Electrical ConnectionElectrical Connection Included
  • MaterialPVC
  • Overall Diameter1/2 in
  • Flexibility Flexible
  • Operating Voltage 12V DC
  • IP Rating IP67, IP69K
  • Overall Length 50 ft
  • Mount Style Surface
  • Current 0.07 A
  • Includes (10) End Cap, (50) Mounting Clip, 50 ft Roll with (10) Wire Connector
  • Light Type Flexible Strip Light
  • Mount Type Clip
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list