!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF LEAK DIVERTER, 2½ X 2½ FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

ROOF LEAK DIVERTER, 2½ X 2½ FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

NEW PIG

ROOF LEAK DIVERTER, 2½ X 2½ FT, STRAP-MOUNTED, POLYESTER/PVC, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF LEAK DIVERTER, 2½ X 2½ FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

ROOF LEAK DIVERTER, 2½ X 2½ FT, STRAP-MOUNTED, POLYESTER/PVC, GREY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.51 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PX90
  • Mfr. Model # TLS552-GY
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Leak diverters hang from ceilings to capture overhead leaks caused by water and snow. They divert and redirect leaking fluid to prevent damage to floors, merchandise, or equipment. These diverters also help reduce slip hazards.

Technical Specs

  • ItemRoof Leak Diverter
  • Diverter MaterialPolyester, PVC
  • Drainage Rate3.33 gpm
  • GenderWomen's
  • Leak Diverter ApplicationRoof
  • Leak Diverter Length2 1/2 ft
  • Leak Diverter Width2 1/2 ft
  • Net Weight0.78 lb
  • SeriesTLS
  • Thread Size3/4 in
  • UV ResistantYes
  • Diverter Colour Gray
  • Diverter Type Ceiling Leak Diverter
  • Fabric Weight 0.775 lb
  • Grommet Material Brass
  • Leak Diverter Hose Included No
  • Leak Diverter Mounting Style Straps
  • Mildew Resistant Yes
  • Number of Leak Diverters Included 1
  • Shape Square
  • Thread Type GHT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list