STEP STOOL, 2.4 FT OVERALL H, 450 LB LOAD CAPACITY, 3 STEPS, STEEL, 2.4 FT STANDING H
STEP STOOL, 2.4 FT OVERALL H, 450 LB LOAD CAPACITY, 3 STEPS, STEEL, 2.4 FT STANDING H
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 2 feet height x 25 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 31 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 450 lb
Overall Height 2 ft
Locking Mechanism Spring-Loaded Casters
Tread Type Serrated
Assembly Unassembled
Reach Height - Maximum 8 ft
Step Width 16 in
Product Type Rolling Step Stool
Overall Depth 25 in
Base Spread 16 in
Caster Diameter 2 in
Standards ANSI, CCOHS Compliant
Colour Grey
Number of Steps 3
Weight 31 lb
Material Steel
Standing Height - Maximum 2 ft
Shape Rectangle
Base Width 20 in
Includes Handrails Handrails Not Included
Top Step Depth 7 in
Step Depth 7 in
Casters Included (4) Swivel
Finish Powder Coated
Country of Origin China
(subject to change)
Alternate Products
BALLYMORE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$542.32
/ EACH