ROLLING HEAD PRY BAR, CLAWITH POINT END, 16 IN OVERALL L, 0 NAIL SLOTS, L-SHAPE END ANGLE
ROLLING HEAD PRY BAR, CLAWITH POINT END, 16 IN OVERALL L, 0 NAIL SLOTS, L-SHAPE END ANGLE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This pry bar has a length of 16 inch. The handle is black. It features fully through hardened steel, heat treated 35-40 hrc. In addition, it is not tether ready.
Technical Specs
Item Pry Bar
Overall Length 16 in
End Angle Style L-Shape
Features Fully Through Hardened Steel, Heat Treated 35-40 HRC
End Style Claw, Point
Number of Nail Slots 0
Tether Ready Not Tether Ready
Handle Colour Black
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.90
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.42
/ EACH