!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING CABINET,3 DRAWERS,RED,660 LBS.

ROLLING CABINET,3 DRAWERS,RED,660 LBS.

WESTWARD

ROLLING CABINET,3 DRAWERS,RED,660 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING CABINET,3 DRAWERS,RED,660 LBS.

ROLLING CABINET,3 DRAWERS,RED,660 LBS.

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,335.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31CE55
  • Mfr. Model # 31CE55
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 134.2 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Caster Brake TypeSwivel Lock with Side Pedal Brake
  • Caster MaterialMetal: PP
  • Caster TypeSolid
  • Compatible with Grainger Part Number22EM66
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Slide FeaturesFully Extending
  • Drawer Slide TypeBall Bearing
  • FeaturesBall Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Top Polypropylene Tray, MDF
  • Height StyleWorkstation Height Cabinet
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Handles0
  • Overall Depth19 1/2 in
  • Overall Width34 3/8 in
  • Total Storage Capacity10,813 cu in
  • Work Surface MaterialMDF, PP
  • Overall Dimensions34 3/8 in W x 19 1/2 in D x 39 3/8 in H
  • Body Colour Red
  • Body Gauge 21 ga
  • Cabinet Top Liner Material MDF, PP
  • Caster Diameter 4 in
  • Caster Tread Material Polypropylene Plastic
  • Caster Width 2 in
  • Drawer Colour Red
  • Drawer Gauge 24 ga
  • Drawer Range 1 to 5
  • Drawer Slide Function Ball Bearing
  • Duty Rating Light Duty
  • Body Finish/Colour Gloss Red
  • Includes (6) Keys
  • Largest Maximum Drawer Load Capacity 66 lb
  • Number of Drawers 3
  • Number of Keys Included 8
  • Overall Height 39 3/8 in
  • Total Load Capacity 660 lb
  • Width Range 30 in to 39 in Wide
  • Dimensions 34 3/8 in W x 19 1/2 in D x 39 3/8 in H
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list