ROLLING CABINET,27X18X33 IN,BLUE
ROLLING CABINET,27X18X33 IN,BLUE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rolling cabinet. Ball bearing drawer slides, drawer liners. 80 lb. drawer capacity, 7,478 cu./in. storage capacity, 1,320 lb. load rating. EVA mat work surface, glossy powder coat finish. Caster type: roller bearing, swivel and locking. Internal keyed lock, cylindrical.
Technical Specs
- ItemRolling Tool Cabinet
- Body FinishPowder Coated
- Body MaterialSteel
- Caster Brake TypePedal Brake
- Caster MaterialPolypropylene
- Caster TypeSolid
- Drawer ColourBlue
- Drawer Gauge22 ga
- Drawer Pull TypeRecessed
- Drawer Slide FeaturesFully Extending
- Drawer Slide TypeBall Bearing
- FeaturesPolypropylene Casters, Aluminum Drawer Pulls, Auto Return
- Height StyleWorkstation Height Cabinet
- Includes Drawer LinersYes
- Locking SystemKeyed
- Number of Handles1
- Overall Depth18 in
- Overall Width26 3/4 in
- Smallest Maximum Drawer Load Capacity100 lb
- Total Storage Capacity7,303 cu in
- Work Surface MaterialPolyethylene Foam
- Overall Dimensions26 3/4 in W x 18 15/16 in D x 39 1/2 in H
- Body Colour Blue
- Body Gauge 20 ga
- Cabinet Top Liner Material EVA
- Caster Diameter 5 in
- Caster Tread Material Polypropylene
- Caster Width 2 in
- Drawer Finish Powder Coated
- Drawer Liner Material Polyethylene Foam
- Drawer Range 1 to 5
- Drawer Slide Function Auto-Return
- Duty Rating Heavy Duty
- Body Finish/Colour Powder Coated Blue
- Includes (2) Keys, Drawer Liners
- Largest Maximum Drawer Load Capacity 200 lb
- Number of Drawers 5
- Number of Keys Included 2
- Overall Height 33 25/64 in
- Series Heavy Duty
- Total Load Capacity 1,320 lb
- Width Range Less than 30 in Wide
- Dimensions 27 in W x 18 in D x 33 in H
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$964.06
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$963.82
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,393.28
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$641.41
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$505.15
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$529.58
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$641.41
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$356.28
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$356.28
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$589.06
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$336.91
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$595.59
/ each