!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERMEDIATE CHEST,240 LBS.,BLACK

INTERMEDIATE CHEST,240 LBS.,BLACK

WESTWARD

INTERMEDIATE CHEST,240 LBS.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERMEDIATE CHEST,240 LBS.,BLACK

INTERMEDIATE CHEST,240 LBS.,BLACK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW32H849
  • Mfr. Model # 32H849
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 48.49 lbs

Technical Specs

  • ItemIntermediate Chest
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialPolyethylene Foam
  • Drawer Range1 to 5
  • Drawer Slide FunctionFully Extended Ball Bearing
  • Duty RatingLight Duty
  • Body Finish/ColourPowder Coated Black
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Handles2
  • Overall Depth17 in
  • Overall Width26 3/8 in
  • Smallest Maximum Drawer Load Capacity100 lb
  • Total Load Capacity240 lb
  • Width RangeLess than 30 in Wide
  • Overall Dimensions26 3/8 in W x 17 in D x 10 5/8 in H
  • Body Colour Black
  • Body Gauge 20 ga
  • Drawer Colour Black
  • Drawer Gauge 22 ga
  • Drawer Material Steel
  • Drawer Slide Features Fully Extending
  • Drawer Slide Type Ball Bearing
  • Features Aluminum Drawer Pulls
  • Includes (2) Keys, Drawer Liners
  • Largest Maximum Drawer Load Capacity 100 lb
  • Number of Drawers 3
  • Number of Keys Included 2
  • Overall Height 10 5/8 in
  • Series Heavy Duty
  • Style Intermediate Chest
  • Total Storage Capacity 2,287 cu in
  • Dimensions 26 3/8 in W x 17 in D x 10 5/8 in H
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list