!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLER CABINET,STEEL,RED,660LBS,3DRAWERS

ROLLER CABINET,STEEL,RED,660LBS,3DRAWERS

WESTWARD

ROLLER CABINET,STEEL,RED,660LBS,3DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLER CABINET,STEEL,RED,660LBS,3DRAWERS

ROLLER CABINET,STEEL,RED,660LBS,3DRAWERS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $690.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW48RJ73
  • Mfr. Model # 48RJ73
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 278
  • Shipping Weight 72.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Caster Brake TypeSwivel Lock with Side Pedal Brake
  • Caster MaterialMetal: PP
  • Caster TypeSolid
  • Compatible with Grainger Part Number22EM66
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Slide FunctionBall Bearing
  • Duty RatingLight Duty
  • Body Finish/ColourGloss Red
  • Includes(2) Keys, Lock
  • Largest Maximum Drawer Load Capacity55 lb
  • Number of Drawers3
  • Number of Keys Included4
  • Overall Height33 7/8 in
  • Series27
  • Total Storage Capacity9,799 cu in
  • Work Surface MaterialEVA
  • Overall Dimensions28 3/4 in W x 18 in D x 33 7/8 in H
  • Body Colour Red
  • Body Gauge 21 ga
  • Cabinet Top Liner Material EVA
  • Caster Diameter 4 in
  • Caster Tread Material Polypropylene Plastic
  • Caster Width 2 in
  • Drawer Colour Red
  • Drawer Gauge 24 ga
  • Drawer Range 1 to 5
  • Drawer Slide Type Ball Bearing
  • Features Reinforced Back Panel, 5mm Top EVA Mat
  • Height Style Workstation Height Cabinet
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Handles 1
  • Overall Depth 18 in
  • Overall Width 28 3/4 in
  • Total Load Capacity 660 lb
  • Width Range Less than 30 in Wide
  • Dimensions 28 3/4 in W x 18 1/10 in D x 33 7/8 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list