!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOP CHEST,STEEL,355 LBS.,RED,7 DRAWERS

TOP CHEST,STEEL,355 LBS.,RED,7 DRAWERS

WESTWARD

TOP CHEST,STEEL,355 LBS.,RED,7 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOP CHEST,STEEL,355 LBS.,RED,7 DRAWERS

TOP CHEST,STEEL,355 LBS.,RED,7 DRAWERS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $542.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW48RJ71
  • Mfr. Model # 48RJ71
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 278
  • Shipping Weight 53.0 lbs

Technical Specs

  • ItemTop Chest
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Range6 to 10
  • Drawer Slide TypeBall Bearing
  • FeaturesReinforced Lid
  • Includes(2) Keys, Lock
  • Largest Maximum Drawer Load Capacity55 lb
  • Locking SystemKeyed
  • Number of Handles2
  • Overall Depth12 1/8 in
  • Overall Width26 in
  • StyleTop Chest
  • Total Storage Capacity2,066 cu in
  • Dimensions26 in W x 12 1/8 in D x 16 in H
  • Body Colour Red
  • Body Gauge 21 ga
  • Drawer Colour Red
  • Drawer Gauge 24 ga
  • Drawer Material Steel
  • Drawer Slide Function Fully Extended Ball Bearing
  • Duty Rating Light Duty
  • Body Finish/Colour Powder Coated Red
  • Includes Drawer Liners Yes
  • Lid Style Lift-UP
  • Number of Drawers 7
  • Number of Keys Included 2
  • Overall Height 16 in
  • Series 26
  • Total Load Capacity 355 lb
  • Width Range Less than 30 in Wide
  • Overall Dimensions 26 in W x 12 1/8 in D x 16 in H
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list