ABSORBENT ROLL, 53 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY CAMOUFLAGE
ABSORBENT ROLL, 53 GALLON, 7½ X 12 IN PERFORATED SIZE, CASE, GREY CAMOUFLAGE
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Unique three-ply construction and camouflage pattern hides dirt and grime, and tough enough to take whatever you dish out. Absorbs oil, water, coolants, solvents, acids and bases.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 53 gal
Number of Layers 2-ply
Perforated Size 7 1/2 in x 12 in
Perforation Along Width 7 1/2 in
Dimpled Yes
Coverstock Material Spunbond
Roll Length 150 ft
Length 1,800 in
Static Dissipative No
Series BattleMat
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Polypropylene
Perforated Yes
Perforation Along Length 12 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Roll Width 30 in
Width 30 in
Colour Grey
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$283.89
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$226.64
/ each
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$528.06
/ ROLL
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$265.27
/ CASE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.66
/ each
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.70
/ pkg.
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$406.76
/ BOX
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.83
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$175.77
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$159.69
/ BALE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.65
/ pkg.