ABSORBENT ROLL, 20 GALLON, 15 X 18 IN PERFORATED SIZE, BALE, GREY, MELTBLOWN 
				ABSORBENT ROLL, 20 GALLON, 15 X 18 IN PERFORATED SIZE, BALE, GREY, MELTBLOWN 
				
				
					
					BRADY SPC ABSORBENTS 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This MRO Plus series absorbent roll is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent roll features low linting. It has 20 gallons absorbed per package and is designed for universal use and in the following applications: industrial. It measures 1,800 inch length x 15 inch width.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Absorbent Roll  
						
					
				
					
						
							Fluids Absorbed Universal  
						
					
				
					
						
							Volume Absorbed per Pkg. 20 gal  
						
					
				
					
						
							Number of Layers 3-ply  
						
					
				
					
						
							Perforated Size 15 in x 18 in  
						
					
				
					
						
							Recycled Content (%) No Recycled Content  
						
					
				
					
						
							Includes Coverstock Yes  
						
					
				
					
						
							Package Type Bale  
						
					
				
					
						
							Roll Width 15 in  
						
					
				
					
						
							Width 15 in  
						
					
				
					
						
							Colour Grey  
						
					
				
					
						
							Series MRO Plus  
						
					
				
					
						
							Dispenser Box No  
						
					
				
					
						
							Leak Resistant Backing No  
						
					
				
			 
			
			
				
					
						
							Product Type  Sorbent Roll  
						
					
				
					
						
							For Use With Chemical or Metal Type  Universal  
						
					
				
					
						
							Material  Polypropylene  
						
					
				
					
						
							Perforated  Yes  
						
					
				
					
						
							Perforation Along Length  18 in  
						
					
				
					
						
							Dimpled  Yes  
						
					
				
					
						
							Coverstock Material  Meltblown  
						
					
				
					
						
							Roll Length  150 ft  
						
					
				
					
						
							Length  1,800 in  
						
					
				
					
						
							Static Dissipative  No  
						
					
				
					
						
							Specialized Applications  Industrial  
						
					
				
					
						
							Standards  EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)  
						
					
				
					
						
							Adhesive Backing  No  
						
					
				
					
						
							Features  Low Linting  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									BRADY SPC ABSORBENTS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $40.58 
	
	
		
		 / BAG
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									GRAINGER
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $10.35 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									VIKAN
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $17.71 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $133.74 
	
	
		
		 / each