ABSORBENT ROLL, 49 GALLON, 15 X 15 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN
ABSORBENT ROLL, 49 GALLON, 15 X 15 IN PERFORATED SIZE, CASE, GREY, MELTBLOWN
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
MRO(TM) plus sorbent is highly effective for cleanup and removal of oil and water-based liquids. A three-ply, gray dimpled material combining thickness, strength and high absorbency, low-linting suitable for virtually any industrial application.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 49 gal
Number of Layers 3-ply
Perforated Size 15 in x 15 in
Perforation Along Width 15 in
Dimpled Yes
Coverstock Material Meltblown
Roll Length 150 ft
Length 1,800 in
Static Dissipative No
Specialized Applications Industrial
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Low Linting
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Polypropylene
Perforated Yes
Perforation Along Length 15 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Roll Width 30 in
Width 30 in
Colour Grey
Series MRO Plus
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$283.89
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.95
/ BALE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$524.47
/ ROLL
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$203.17
/ BOX