ABSORBENT ROLL, 49 GALLON CAPACITY, 30 X 30 IN PERFORATED SIZE, CASE, WHITE
ABSORBENT ROLL, 49 GALLON CAPACITY, 30 X 30 IN PERFORATED SIZE, CASE, WHITE
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Oil Plus series absorbent roll is made of polypropylene and is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent roll features indoor or outdoor use. It has 49 gallons absorbed per package and is designed for use with oil only and in the following applications: industrial. It measures 1,800 inch length x 30 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Oil-Only
Volume Absorbed per Pkg. 49 gal
Number of Layers 3-ply
Perforated Size 30 in x 30 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Roll Width 30 in
Width 30 in
Static Dissipative No
Specialized Applications Industrial
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Indoor or Outdoor Use
Product Type Sorbent Roll
For Use With Chemical or Metal Type Oil
Material Polypropylene
Perforated Yes
Perforation Along Length 30 in
Dimpled Yes
Coverstock Material Meltblown
Roll Length 150 ft
Length 1,800 in
Floating Yes
Colour White
Series Oil Plus
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$214.76
/ BOX
Related Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.72
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.49
/ CASE