RIVET NUT, #8-32 THREAD, 15/32 IN OVERALL L, ¼ IN INSERT DIA, HEX, STEEL, ZINC YELLOW, 50 PK
RIVET NUT, #8-32 THREAD, 15/32 IN OVERALL L, ¼ IN INSERT DIA, HEX, STEEL, ZINC YELLOW, 50 PK
SHEREX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
The CAH series offers a semi hex body for excellent resistance to spin out in the hole. The large flange also increases the strength of the rivet nut in large force applications.
Technical Specs
Item Rivet Nut
Insert Diameter 1/4 in
Installed Length 19/64 in
Thread Type Coarse
Flange Thickness 0.027 in
Material Grade/Class 1008, 1010
Body Texture Smooth
Drill Bit Size 17/64 in
Minimum Material Thickness 0.08 in
Insert Nut Type Rivet Nut
Thread Fit 2B
End Type Open
System of Measurement Inch
Overall Length 15/32 in
Thread Size #8-32
Flange Diameter 0.375 in
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 0.25 in
Maximum Material Thickness 0.13 in
Body Type Hex
Body Length 7/16 in
Flange Style Flanged
Country of Origin Taiwan
(subject to change)