!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET TOOL, BLIND, FITS 1/8 IN/5/32 IN/3/16 IN/6 MM/1/4 IN RIVET DIA

RIVET TOOL, BLIND, FITS 1/8 IN/5/32 IN/3/16 IN/6 MM/1/4 IN RIVET DIA

POP

RIVET TOOL, BLIND, FITS 1/8 IN/5/32 IN/3/16 IN/6 MM/1/4 IN RIVET DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RIVET TOOL, BLIND, FITS 1/8 IN/5/32 IN/3/16 IN/6 MM/1/4 IN RIVET DIA

RIVET TOOL, BLIND, FITS 1/8 IN/5/32 IN/3/16 IN/6 MM/1/4 IN RIVET DIA

POP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POPPS45
  • Mfr. Model # PS45
  • UNSPSC # 27112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

Durable cast body construction and long handles make it easier to set up to 1/4 inch diameter rivets in all materials. The standard long reach nose housing (4-7/8 inches long) provides access even in tight spots. Tool supplied with 5 nosepieces and wrench.

Technical Specs

  • ItemLever Rivet Tool
  • For Rivet MaterialAluminum, Stainless Steel, Steel
  • Rivet Tool TypeRivet Tool
  • Nosepieces Included1/8 in, 5/32 in, 3/16 in, 1/4 in
  • FeaturesCompact Non-Extended Position, Heavy Duty Grade, Telescopic Levered High Capacity Tool
  • Grip StyleStandard Cushion
  • Nosepiece StyleReplaceable
  • For Rivet Diameter 1/8 in, 5/32 in, 3/16 in, 6 mm, 1/4 in
  • For Rivet Type Blind
  • Includes Nosepiece Nosepiece Included
  • Body Material Steel
  • Grip Material Vinyl
  • Includes Nosepieces: 6 mm, 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list