Product ITEM is unavailable. See products from the same category below.
Rivet Tools & Accessories
Rivet tools set rivets to join sheet metal, plastic sheets, fabrics, and other thin materials. Also known as hand riveters, they install rivets into drilled, aligned holes in stacked parts or layered materials. They connect ductwork, secure auto body panels, fasten gutters, anchor plastics, and more. These tools reduce the risk of oversetting to prevent damage to materials.
This rivet tool has a length of 12 inch. In addition, it is made of aluminum alloy, with a rubber grip. This rivet tool includes interchangeable nosepieces.
This rivet tool has a length of 12 inch. In addition, it is made of aluminum alloy, with a rubber grip. This rivet tool includes interchangeable nosepieces.
This riveter has a length of 11⅛ inch. It features extra nose pieces and wrench are conveniently stored in handle, long handle. In addition, it is made of steel, with a plastic grip. This riveter includes three interchangeable heads for:⅛, 3/32, 5/32, 3/16 inch dia. rivets.
This riveter has a length of 11⅛ inch. It features extra nose pieces and wrench are conveniently stored in handle, long handle. In addition, it is made of steel, with a plastic grip. This riveter includes three interchangeable heads for:⅛, 3/32, 5/32, 3/16 inch dia. rivets.
This rivet nut kit has a length of 10 inch with a steel handle. It features extra nose pieces and wrench are conveniently stored in handle, long handle, spring-loaded ha and more. In addition, it is made of spring loaded handle, steel body, with a plastic grip. This rivet nut kit includes four interchangeable heads for:⅛, 3/32, 5/32, 3/16 inch dia. rivets.
This rivet nut kit has a length of 10 inch with a steel handle. It features extra nose pieces and wrench are conveniently stored in handle, long handle, spring-loaded ha and more. In addition, it is made of spring loaded handle, steel body, with a plastic grip. This rivet nut kit includes four interchangeable heads for:⅛, 3/32, 5/32, 3/16 inch dia. rivets.
This rivet tool has a length of 12 inch. In addition, it is made of aluminum alloy body, steel handle, with a vinyl standard cushion grip. This rivet tool includes nosepieces:⅛ inch, 5/32 inch, 3/16 inch, ¼ inch, 6.0 mm, nosepiece wrench.
This rivet tool has a length of 12 inch. In addition, it is made of aluminum alloy body, steel handle, with a vinyl standard cushion grip. This rivet tool includes nosepieces:⅛ inch, 5/32 inch, 3/16 inch, ¼ inch, 6.0 mm, nosepiece wrench.
This rivet tool jaw set is compatible with Milwaukee 2660¼ inch Blind Rivet Tool. In addition, it is made of alloy steel. This rivet tool jaw set includes jaw set.
This rivet tool jaw set is compatible with Milwaukee 2660¼ inch Blind Rivet Tool. In addition, it is made of alloy steel. This rivet tool jaw set includes jaw set.
This rivet tool kit has a length of 12 inch. In addition, it is made of aluminum, with a rubber grip. This rivet tool kit includes blind rivets: 50 4x578, 50 4x641, 50 4x580, nosepiece wrench, riveter, plastic case, 2 and more.
This rivet tool kit has a length of 12 inch. In addition, it is made of aluminum, with a rubber grip. This rivet tool kit includes blind rivets: 50 4x578, 50 4x641, 50 4x580, nosepiece wrench, riveter, plastic case, 2 and more.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.