SLOTTED CLAW RIPPING BAR, CHISEL/CLAW END, 30 IN OVERALL L, 1 1/4 IN END W
SLOTTED CLAW RIPPING BAR, CHISEL/CLAW END, 30 IN OVERALL L, 1 1/4 IN END W
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Forged Hexagonal steel ripping bar, 3/4 x 30 inches. High carbon steel for extra strength. Chisel end bevelled. Claw and chisel end polished, claw slotted.
Technical Specs
Item Ripping Bar
End Style Chisel, Claw
End Width 1 1/4 in
Bar Colour Yellow
Features High-Visibility, Nail Slot on Claw End with Bevelled Edge
Includes Handle Handle Not Included
Type Wrecking Bar
Overall Length 30 in
Tether Ready Not Tether Ready
Bar Material Steel
Finish Powder Coated
Weight 4.5 lb
Country of Origin Mexico
(subject to change)
Alternate Products
GARANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.15
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.46
/ EACH