STRAIGHT CLAW HAMMER, STEEL, PLAIN GRIP, WOOD HANDLE, 16 OZ HEAD WT, 13 IN OVERALL L, SMOOTH
STRAIGHT CLAW HAMMER, STEEL, PLAIN GRIP, WOOD HANDLE, 16 OZ HEAD WT, 13 IN OVERALL L, SMOOTH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This straight claw hammer has a length of 13 inch with a 16 ounce head weight and a wood handle. It features induction hardened claw head. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
Technical Specs
Item Straight Claw Hammer
Head Material Steel
Grip Style Plain
Overall Length 13 in
Includes Nail Holder Nail Holder Included
Features Induction Hardened Claw Head
Dead Blow Hammer Not Dead Blow Hammer
Claw Shape Straight
Hammer Type Bell Neck Claw
Handle Material Wood
Head Weight 16 oz
Face Texture Smooth
Face Material Steel
Face Diameter 1 3/8 in
Non-Sparking Non-Sparking
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.62
/ EACH