Product ITEM is unavailable. See products from the same category below.
Claw & Framing Hammers
Claw and framing hammers use their flat face to strike and their claw end to pry. Sometimes called nail hammers, they are commonly used to install nails, persuade boards into place, remove nails, and perform light demolition. The longer their handle and the heavier their head, the stronger their blow but the less accurate their strike.
This curved claw hammer has a length of 13 inch with a 16 ounce head weight with a fibreglass handle. It features corrosion-resistance. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This curved claw hammer has a length of 13 inch with a 16 ounce head weight with a fibreglass handle. It features corrosion-resistance. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This straight claw hammer has a length of 13 inch with a 16 ounce head weight with a fibreglass handle. It features induction hardened, nail pulling groove, tempered striking surface. In addition, it is made of steel, plus it is non-sparking, with a ribbed grip.
This straight claw hammer has a length of 13 inch with a 16 ounce head weight with a fibreglass handle. It features induction hardened, nail pulling groove, tempered striking surface. In addition, it is made of steel, plus it is non-sparking, with a ribbed grip.
This straight claw hammer has a length of 13 inch with a 20 ounce head weight with a fibreglass handle. It features corrosion-resistance. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This straight claw hammer has a length of 13 inch with a 20 ounce head weight with a fibreglass handle. It features corrosion-resistance. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This curved claw hammer has a length of 13 inch with a 16 ounce head weight and a wood handle. It features double wedge head-to-handle assembly. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This curved claw hammer has a length of 13 inch with a 16 ounce head weight and a wood handle. It features double wedge head-to-handle assembly. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
Get the job done in the harsh environments with this highly durable 16-inch framing hammer. The 17-ounce head has a 1.5-inch milled face with straight claw with an I-Beam build for a stronger structural integrity. The anti-ring design minimizes the noise produced when striking objects. Equipped with with a Shockshield grip for added comfort and better control.
Get the job done in the harsh environments with this highly durable 16-inch framing hammer. The 17-ounce head has a 1.5-inch milled face with straight claw with an I-Beam build for a stronger structural integrity. The anti-ring design minimizes the noise produced when striking objects. Equipped with with a Shockshield grip for added comfort and better control.
This curved claw hammer has a length of 13 inch with a 20 ounce head weight with a fibreglass handle. It features corrosion-resistance. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This curved claw hammer has a length of 13 inch with a 20 ounce head weight with a fibreglass handle. It features corrosion-resistance. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This Fatmax series straight claw hammer has a length of 16 inch with a 22 ounce head weight. Along with a steel handle, it features anti-vibration grip, precision balanced heads. In addition, it is made of steel, plus it is non-sparking, is not non-magnetic, with a textured grip.
This Fatmax series straight claw hammer has a length of 16 inch with a 22 ounce head weight. Along with a steel handle, it features anti-vibration grip, precision balanced heads. In addition, it is made of steel, plus it is non-sparking, is not non-magnetic, with a textured grip.
Built with a fibreglass core and a forged high-carbon steel head, this 14-inch curved claw hammer has the strength and durability to get any job done. The 1 1/8-inch smooth-faced head weighs 16 ounces and is connected to a yellow-coloured shaft with a flared, ergonomic rubber grip.
Built with a fibreglass core and a forged high-carbon steel head, this 14-inch curved claw hammer has the strength and durability to get any job done. The 1 1/8-inch smooth-faced head weighs 16 ounces and is connected to a yellow-coloured shaft with a flared, ergonomic rubber grip.
This curved claw hammer has a length of 13 inch with a 13 ounce head weight and a wood handle. It features double wedge head-to-handle assembly. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This curved claw hammer has a length of 13 inch with a 13 ounce head weight and a wood handle. It features double wedge head-to-handle assembly. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This hammer has a length of 14 13/64 inch with a 20 ounce head weight. The metal, rubber handle is 5 63/64 inch long. It features anti-ring claw, hybrid claw, i-beam handle construction, magnetic nail set, smooth face, vibr and more. In addition, it is made of forged steel, is non-magnetic, with a rubber shockshield grip.
This hammer has a length of 14 13/64 inch with a 20 ounce head weight. The metal, rubber handle is 5 63/64 inch long. It features anti-ring claw, hybrid claw, i-beam handle construction, magnetic nail set, smooth face, vibr and more. In addition, it is made of forged steel, is non-magnetic, with a rubber shockshield grip.
This curved claw hammer has a length of 13 inch with a 20 ounce head weight. Along with a steel handle, it features anti-vibration handle. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This curved claw hammer has a length of 13 inch with a 20 ounce head weight. Along with a steel handle, it features anti-vibration handle. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
This rip hammer has a length of 13¾ inch with a 20 ounce head weight. It features estwing's curved claw solid steel hammer provide unsurpassed balance and temper, our exclusive and more. In addition, it is made of steel.
This rip hammer has a length of 13¾ inch with a 20 ounce head weight. It features estwing's curved claw solid steel hammer provide unsurpassed balance and temper, our exclusive and more. In addition, it is made of steel.
This curved claw hammer has a length of 13 inch with a 16 ounce head weight and a wood handle. It features induction hardened claw head. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
This curved claw hammer has a length of 13 inch with a 16 ounce head weight and a wood handle. It features induction hardened claw head. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
Get the job done in the harsh environments with this highly durable 15-inch framing hammer. The 22-ounce head has a 1.5-inch milled face with straight claw with an I-Beam build for a stronger structural integrity. The anti-ring design minimizes the noise produced when striking objects. Equipped with with a Shockshield grip for added comfort and better control.
Get the job done in the harsh environments with this highly durable 15-inch framing hammer. The 22-ounce head has a 1.5-inch milled face with straight claw with an I-Beam build for a stronger structural integrity. The anti-ring design minimizes the noise produced when striking objects. Equipped with with a Shockshield grip for added comfort and better control.
Patented torsion control grip technology reduces the effects of torque on wrists and elbows. Patented AntiVibe(R) technology minimizes vibration and shock at impact. Magnetic nail start feature for extended reach and one-handed nailing capability.
Patented torsion control grip technology reduces the effects of torque on wrists and elbows. Patented AntiVibe(R) technology minimizes vibration and shock at impact. Magnetic nail start feature for extended reach and one-handed nailing capability.
This hammer has a length of 13 13/64 inch with a 16 ounce head weight. The metal, rubber handle is 5 5/16 inch long. It features anti-ring claw, hybrid claw, i-beam handle construction, magnetic nail set, smooth face, vibr and more. In addition, it is made of forged steel, is non-magnetic, with a rubber shockshield grip.
This hammer has a length of 13 13/64 inch with a 16 ounce head weight. The metal, rubber handle is 5 5/16 inch long. It features anti-ring claw, hybrid claw, i-beam handle construction, magnetic nail set, smooth face, vibr and more. In addition, it is made of forged steel, is non-magnetic, with a rubber shockshield grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.