!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CURVED CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 20 OZ HEAD WT, 13 IN OVERALL L, SMOOTH

CURVED CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 20 OZ HEAD WT, 13 IN OVERALL L, SMOOTH

WESTWARD

CURVED CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 20 OZ HEAD WT, 13 IN OVERALL L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CURVED CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 20 OZ HEAD WT, 13 IN OVERALL L, SMOOTH

CURVED CLAW HAMMER, STEEL, TEXTURED GRIP, STEEL HANDLE, 20 OZ HEAD WT, 13 IN OVERALL L, SMOOTH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW6DWG2
  • Mfr. Model # 6DWG2
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Product Details

This curved claw hammer has a length of 13 inch with a 20 ounce head weight. Along with a steel handle, it features anti-vibration handle. In addition, it is made of steel, plus it is non-sparking, with a textured grip.

Technical Specs

  • ItemCurved Claw Hammer
  • Head MaterialSteel
  • Grip StyleTextured
  • Overall Length13 in
  • Includes Nail HolderNail Holder Not Included
  • FeaturesAnti-Vibration Handle
  • Dead Blow HammerNot Dead Blow Hammer
  • Claw ShapeCurved
  • Hammer Type Claw Hammer
  • Handle Material Steel
  • Head Weight 20 oz
  • Face Texture Smooth
  • Face Material Steel
  • Face Diameter 1 1/8 in
  • Non-Sparking Non-Sparking
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list